This item is Discontinued.

Morning Pride Fire Fighting Pant Suspenders, Regular SP-DB-R

Fire Fighting Pant Suspenders, Regular (Discontinued)

  • Mfr # SP-DB-R
  • Zoro # G0166896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-DB-R
Zoro #
G0166896
UPC #
-
Country of Origin
United States

Dimensions

Size
Regular
Length
44 in

Details

Item
Fire Fighting Pant Suspenders
Color
Blue/Red
Design
8 Point

Description

Fire Fighting Pant Suspenders, Color Blue/Red, Length 44 in, Material Non FR Cotton And Elastic Webbing, Size Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.