Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morning Pride Fire Fighting Pant Suspenders, L SP-DB-L

Fire Fighting Pant Suspenders, L (Discontinued)

  • Mfr # SP-DB-L
  • Zoro # G0166905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-DB-L
Zoro #
G0166905
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Length
48 in

Details

Item
Fire Fighting Pant Suspenders
Color
Blue/Red
Design
8 Point

Description

Fire Fighting Pant Suspenders, Color Blue/Red, Length 48 in, Material Non FR Cotton And Elastic Webbing, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.