Turnout Ct, Blk, 2XL, Nomex(R)/Stedair3000 (Discontinued)
- Mfr # LTO-240D
- Zoro # G0167063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTO-240D
Zoro #
G0167063
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Length
29 to 35"
Details
Item
Turnout Coat
Color
Black
Standards
NFPA 1971, Current Edition
Lining Material
Aralite/Nomex(R) Facecloth
Closure Type
Zipper/Hook-and-Loop
Material
Nomex(R)/Stedair 3000
Description
Turnout Coat, Size 2XL, Black, Fits Chest Size 54 in, Length 29 to 35 in, Material Nomex(R)/Stedair 3000, Lining Material Aralite/Nomex(R) Facecloth, Zipper/Hook-and-Loop Closure Type, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.