Digital Test Pressure Gauge, 0 to 30 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302074SD02L30BL

  • Zoro # G0167885


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302074SD02L30BL
Zoro #
G0167885
UPC #
783029539972
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Digit Height
0.6 in
Case Depth
1.7 in
Case Diameter
3.34 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
Stainless Steel
Series
2074
Lens Material
Polyester
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Battery and Instructions
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Peak Hold
Yes
Display Units
bar, ft wc, in Hg, in wc, kg/sq cm, kPa, mBar, mm Hg, Mpa, psi
Case Color
Gray
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Display
LCD
Resolution
Dependent on Display Units Selected
Agency Compliance
CE, CSA, FM
Calibration Certificate
No
Number of Display Digits
5
Powered By
(2) AA Batteries
Connection Type
MNPT
Standards
CSA, FM
Wetted Materials
Stainless Steel
Auto-Shutoff
Yes
Non-Sparking
No
Includes Batteries
Batteries Included
Process Temperature Range
14 Degrees to 140 Degrees F
Backlit Screen
Yes
Weatherproof
Yes
Primary Display Range
0 to 30
Bar Graph
10 Segments
Pressure Gauge Type
Test Pressure Gauge
Languages
English
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Sensor Material
Stainless Steel
Memory Features
Min/Max
Case Construction
Corrosion Resistant
Power Source
Battery
Case Shape
Round
Number of Digits
5
Includes Calibration Certificate
No
Display Screen Type
LCD
Low Battery Indicator
No
Includes Rubber Boot
No
Burst Pressure
240 psi
Pressure Range Type
Pressure
Temperature Error
0.04% Degrees F
Sensor Type
Diaphragm
Adjustable Set Points
No
Display Range
0 to 0.2068 Mpa, 0 to 1551.5 mm Hg, 0 to 2.0685 bar, 0 to 2.1093 kg/sq cm, 0 to 206.4 kpa, 0 to 30 psi, 0 to 61.08 in Hg, 0 to 69.23 ft H2O
Includes Mounting Hardware
No
Process Connection Gender
Male
Primary Display Units
psi
Battery Run Time
400 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Battery Life
400 hr
Display Type
LCD
Operating Temperature Range
-14 Degrees to 140 Degrees F
IP Rating
IP65
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
bar, ft wc, in Hg, in wc, kg/sq cm, kPa, mBar, mm Hg, Mpa, psi
Process Media Temperature - Minimum
14 Degrees F
Number of Batteries Required
2
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Pressure Measurement - Maximum
30 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
Accuracy Grade
NIST OR equiv. NMI

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar, ft wc, in Hg, in wc, kg/sq cm, kPa, mBar, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (2) AA Batteries, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.