Digital Test Vacuum Gauge, -30 to 0 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 452074SD02LXBLCYLMNB30/0IMV

  • Zoro # G0168016


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452074SD02LXBLCYLMNB30/0IMV
Zoro #
G0168016
UPC #
783029539392
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Connection Size
1/4 in
Bolt Circle Diameter
5.37 in
Case Diameter
5.81 in
Case Depth
3.3 in
Digit Height
0.88 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
C

Details

Item
Digital Test Vacuum Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics, Measurement and Validation, Mobile Equipment, Pumps, OEM Applications, Test and Measurement, Weighing Systems
Gauge Case Material
Thermoplastic
Series
2074
Lens Material
Polyester
Primary Pressure Range
-30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Digital Pressure and Vacuum Gauge Type
Digital Vacuum Gauge
Number of Display Digits
5
Display Units
bar, ft wc, in Hg, in wc, kg/sq cm, kPa, mBar, mm Hg, Mpa, psi
Display
LCD
Includes
Battery and Instructions
Calibration Certificate
No
Case Material
Thermoplastic
Peak Hold
Yes
Case Color
Black
Agency Compliance
CE, CSA, FM
Powered By
(2) C Batteries
Resolution
Dependent on Display Units Selected
Socket Material
316 Stainless Steel
Standards
CSA, FM
Connection Type
MNPT
Wetted Materials
Stainless Steel
Low Battery Indicator
No
Sensor Material
Stainless Steel
Non-Sparking
No
Number of Digits
5
Display Range
-33.46 to 0 ft H2O, 0 to 0.1000 Mpa, 0 to -0.9998 bar, 0 to -1.0195 kg/sq cm, 0 to -29.52 in Hg, 0 to -749.99 mm Hg, 0 to -99.97 kpa, 30 to 0 in Hg
Includes Mounting Hardware
No
Display Screen Type
LCD
Temperature Error
0.04% Degrees F
Memory Features
Min/Max
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Primary Display Range
-14.5 to 0
Adjustable Set Points
No
Case Shape
Round
Languages
English
Bar Graph
10 Segments
Primary Display Units
in Hg
Pressure Range Type
Vacuum
Includes Rubber Boot
No
Burst Pressure
0 psi
Process Connection Gender
Male
Includes Batteries
Batteries Included
Battery Run Time
2,000 hr
Pressure Gauge Type
Test Pressure Gauge
Process Temperature Range
14 Degrees to 140 Degrees F
Backlit Screen
Yes
Sensor Type
Diaphragm
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Weatherproof
Yes
Includes Calibration Certificate
No
Power Source
Battery
Auto-Shutoff
Yes
Battery Life
2,000 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Display Type
LCD
Operating Temperature Range
-14 Degrees to 140 Degrees F
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Accuracy Grade
NIST OR equiv. NMI
Pressure Measuring Units
bar, ft wc, in Hg, in wc, kg/sq cm, kPa, mBar, mm Hg, Mpa, psi
Vacuum Measurement - Minimum
-30 in Hg
Number of Batteries Required
2
Vacuum Measurement - Maximum
0 in Hg
Process Media Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Minimum
-14.5 in Hg
Operating Temperature - Minimum
-4 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
0 in Hg

Description

Digital Test Vacuum Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Thermoplastic, Nominal Dial Size 4 1/2 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar, ft wc, in Hg, in wc, kg/sq cm, kPa, mBar, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (2) C Batteries, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.