Speedaire
Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting
Mfr # 5VMT3
Zoro # G0174815
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting 4MU47
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting NCDME125-1200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting NCDMB150-0900
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting 5VLH6
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting C85E25-250
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting NCDMC150-0200
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 24 in Stroke, Round Body Double Acting 5VML1
- SPEEDAIRE Air Cylinder, 4 in Bore, 19 1/2 in Stroke, NFPA Double Acting 5VLP8
- SPEEDAIRE Air Cylinder, 2 in Bore, 21 in Stroke, Round Body Double Acting 5VMU2
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting 6X386
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RS60-F04 DFPD-40-RP-90-RS60-F04
- Speedaire Air Cylinders