This item is Discontinued.

Cm Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 53/64 in Hook Opening 0210

Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 53/64 in Hook Opening (Discontinued)

  • Mfr # 0210
  • Zoro # G0174828
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0210
Zoro #
G0174828
UPC #
043927602100
Country of Origin
Switzerland

Dimensions

Chain Length
5 ft
Lever Length
6 19/64 in

Details

Item
Lever Chain Hoist
Load Capacity
550 lb
Hoist Lift
5 ft
Hook Opening
53/64 in
Chain
Hardened Steel
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
56 lb
Min. Between Hooks
9 1/2 in
Brake
Weston Style Load Brake
Finish
Powder Coated
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley

Description

Lever Chain Hoist, Chain Length 5 ft, Lever Length 6 19/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.