Carbide Bur, Taper, 5/8in, L. Cut 1-5/16in

  • Mfr # 15303

  • Zoro # G0180525


product price:  $43.89
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Taper
Cutter Dia.
5/8"
Length of Cut
1-5/16 in
Trade Number
SL-6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15303
Zoro #
G0180525
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1-5/16 in
Overall Length
3 3/16 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 5/16 in

Details

Cutting Edge Type
Double Cut
Shape
Taper
Trade Number
SL-6
Angle
14 Degrees
Type
Bur
Item
Carbide Bur
Max. RPM
22,500
Application
Metal Removal
Shank Material
Steel
Coating
Bright (Uncoated)
Included Angle
14 Degrees
Head Shape
Cone
End Type
Radius
Abrading Application
Metal Removal
Material Application
Ferrous and Non-Ferrous Metals
Max. Speed
22,500 RPM
Material Category Application
Ferrous and Non-Ferrous Metals
Head Material
Carbide
Cut Type
Double
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
12,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 5/16 in, Included Angle 14 Degrees , Overall Length 3 3/16 in, Trade Number SL-6, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 12,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.