Carbide Bur, Cylinder, 1in., Double Cut

  • Mfr # 10353

  • Zoro # G0180717


product price:  $69.29
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder
Cutter Dia.
1"
Length of Cut
1 in
Trade Number
SA-9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10353
Zoro #
G0180717
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
1 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Cylinder
Trade Number
SA-9
Max. RPM
14,000
Item
Carbide Bur
Application
Metal Removal
Shank Material
Steel
Type
Bur
Cut Type
Double
Max. Speed
14,000 RPM
For Tool Type
Die Grinders, Pencil Grinders
Coating
Bright (Uncoated)
Material Category Application
Ferrous and Non-Ferrous Metals
Number of Ends
Single End
Head Material
Carbide
Abrading Application
Metal Removal
Material Application
Ferrous and Non-Ferrous Metals
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
8,000 RPM
Compatible Tool Type
Die Grinder
Head Shape
Cylinder
End Type
Flat
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-9, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 8,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.