Zoro Homepage
This item is Discontinued.
Zoro Select Cane, Bronze, 29 to 38 In. H, 250 lb. Cap. MDS86420BRZW

Cane, Bronze, 29 to 38 In. H, 250 lb. Cap. (Discontinued)

  • Mfr # MDS86420BRZW
  • Zoro # G0181045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS86420BRZW
Zoro #
G0181045
UPC #
080196747316
Country of Origin
China

Dimensions

Height
29 in to 38 in
Overall Adjustable Height - Minimum
29 in
Overall Adjustable Height - Maximum
38 in

Details

Item
Cane
Handle Type
Offset
Weight Capacity
250 lb
Base Type
Standard
Color
Bronze
Construction
Aluminum
Industry Type
Healthcare
Handle Material
Foam
Standards
HCPC E0100
Includes
Lanyard
Material
Aluminum
Product Type
Cane
Color/Design
Bronze
Load Capacity
250 lb

Description

Cane, Offset Handle Type, Standard Base Type, Height 29 in to 38 in, Weight Capacity 250 lb, Color Bronze, Construction Aluminum, Handle Material Foam, Standards HCPC E0100, Includes Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.