Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPLS-3-OD
Zoro #
G0181456
UPC #
795626015360
Country of Origin
Unknown
Dimensions
Length
4"
Battery Size
2032
Details
Lamp Type
LED
Lumens
10
Flashlight Grade
Tactical
Body Color
Green
Lumens Range
0 to 49
Number of Batteries
1
Batteries Included
Yes
Item
Headlamp
Light Output Modes
High / Low
Maximum Lumens Output
10
Beam Distance
8m
Weight with Batteries
0.60 oz.
Switch Type
Push Button
Battery Burn Time
36 hr.
Standards
CE
Lamp Life
10,000 hr.
Special Light Output Mode
Red Light
Body Material
Nylon
Description
Headlamp, Battery Size 2032, Number of Batteries 1, Body Color Green, Body Material Nylon, Weight with Batteries 0.60 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.