Welding Screen, Transparent Vinyl, 6 ft. W., 8 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 539-6X8

  • Zoro # G0183508


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Protective Material
Transparent Vinyl
Width
6 ft.
Height
8 ft.
Thickness
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539-6X8
Zoro #
G0183508
UPC #
690830539865
Country of Origin
China

Dimensions

Width
6 ft.
Height
8 ft.
Thickness
0.014 in
Protective Width
6 ft
Protective Thickness
0.014 in
Protective Height
8 ft
Overall Height
6 ft
Screen Width
0.014 in
Screen Material Thickness
0.41 mm
Panel Height
8 ft
Frame Tube Size
3/4 in
Overall Width
8 ft

Details

Item
Welding Screen
Color
Clear
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved, CPAI-84, NFPA 701
Grommet Placement
12 in Centers on Four Sides
Welding Protection Sub-Category
Screens
Protective Color
Clear
Includes
Easy-Slide Connection
Material
Transparent Vinyl
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Frame Finish
Enamel
Maximum Temperature
150 Degrees F
Grommet Spacing
12 in
Grommet Location
Center
Process
Spatter, UV Flash, Welding Sparks
Frame Material
Steel
Screen Material Weight
13 oz/sq yd
Resistance Properties
Abrasion Resistant, Rust Resistant
Opacity
Opaque
Screen Material
Vinyl-Laminated Polyester
Screen Material Color
Clear
Screen Material Coating
Vinyl Laminated
Fastener Type
Grommets
Base Frame Type
Tube Frame
Number of Sides
4
Includes Frame
Yes

Description

Welding Screen, Frame Tube Size 3/4 in, Opacity Opaque, Screen Material Polyester, Screen Material Coating Vinyl Laminated, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Clear, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.41 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, NFPA 701, Resistance Properties Abrasion Resistant, Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.