THHN Building Wire, Copper, 12 AWG, 1C, Green, Solid, 500 ft

  • Mfr # 11591501

  • Zoro # G0184432


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11591501
Zoro #
G0184432
UPC #
032886224409
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
500 ft
Nominal Outside Dia.
0.12 in
Jacket Thickness (Mils)
5mils
Insulation Thickness (Mils)
15mils
Minimum Bend Radius
1/2 in
Conductor Size
12 AWG
Nominal Outside Diameter
0.12 in
Overall Length
500 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Green
Jacket Color
Green
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed, E34382
Stranding
1
Packaging
Spool
Max. Amps
20
Application
Wet Locations and Locations Exposed to Oil (Below 75°C), Dry Locations (Below 90°C)
Construction
ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN.
Applications
ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
Allowable Ampacity At 75C
20
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
1
Conductor Insulation Color
Green
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
167 Degrees F

Description

When you need to get the job done, turn to Southwire 11591501 Building Wire. This product is durable and easy to work with. Made of solid THHN wire, this building wire has a green nylon jacket. The 12 AWG wire has a voltage rating of 600V AC and is resistant to moisture and abrasion. Measuring 500 ft in length, it can handle up to 20 amps at 60 degrees Celsius. It is suitable for use in household appliances, power tools, HVAC equipment and more. When you want superior quality building wire that will last for years without issue, this Southwire 11591501 Building Wire will be your go-to choice every time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.