THHN Building Wire, Copper, 12 AWG, 1C, Yellow, Solid, 2500 ft

  • Mfr # 11592305

  • Zoro # G0184545


product price:  $720.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11592305
Zoro #
G0184545
UPC #
032886224379
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
2500 ft
Nominal Outside Dia.
0.12 in
Jacket Thickness (Mils)
5mils
Insulation Thickness (Mils)
15mils
Nominal Outside Diameter
0.12 in
Overall Length
2,500 ft
Conductor Size
12 AWG
Minimum Bend Radius
1/2 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Packaging
Spool
Max. Amps
20
Stranding
1
Application
Wet Locations and Locations Exposed to Oil (Below 75°C), Dry Locations (Below 90°C)
Allowable Ampacity At 75C
20
Applications
ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
Construction
ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding . The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN.
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Yellow
Number of Strands
1

Description

Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Yellow, Length 2,500 ft, Conductor Design Solid, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.12 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V, Stranding 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.