This item is Discontinued.

John Deere Hiking Shoes, Stl, Wmn, 8.5W, Brn, PR JD3914

Hiking Shoes, Stl, Wmn, 8.5W, Brn, PR (Discontinued)

  • Mfr # JD3914
  • Zoro # G0185166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD3914
Zoro #
G0185166
UPC #
679145716895
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
W
Height
4 in

Details

Color
Brown
Item
Hiking Shoes
Toe Type
Steel
Midsole Material
Polyurethane
Outsole Material
Rubber
Standards
ASTM 175/C75
Footwear Closure Type
Lace Up
Liner Material
Unlined
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Gender
Women's
Shank Material
Steel
Insulated
No
Max. Heat Rating
Not Rated
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Upper Material
Leather
Resists
Chemicals, Heat, Oils, Slips
Material
Leather

Description

Hiking Shoes, Metatarsal Guard No, Color Brown, Gender Women's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.