Burrell Scientific
Shaker, Variable, 115V, 3.0A, 66 lb.
Mfr # 075-795-04-19
Zoro # G0188855
Free Shipping & Returns
$3,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Wrist Action
- Overall Depth 18 in
- Load Capacity 10 lb
- Standards UL/CSA/CE
- Speed Range 0 to 450 rpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 226415-1000
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht 1.00"SS12H
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W ABT-MFS-15-C
- UNITED SCIENTIFIC Plastic Test Tube Rack, 12-Tube TTHP03
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. 075-777-00-00
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D PS12F
- ADVANTECH Sieve, #200, S/S, 12 In, Full Ht 200SS12F
- KILLARK Lubricant, Thread, 6 Oz LUBG-6
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht 35SS8F
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht 14BS8F
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht 1/2"BS12I
- Burrell Scientific Lab Filters & Sieves