This item is Discontinued.

Paper Mate Mechanical Pencil, 0.5mm, Black, PK12 90905

Mechanical Pencil, 0.5mm, Black, PK12 (Discontinued)

  • Mfr # 90905
  • Zoro # G0189296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90905
Zoro #
G0189296
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Point Size
0.5mm

Details

Item
Mechanical Pencil
Material
Plastic
Barrel Color
Black
Pencil Type
Mechanical

Description

Mechanical, Mechanical Pencil, Point Size 0.5mm, Material Plastic, Barrel Color Black, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.