Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNM8426B001
Zoro #
G0189640
UPC #
013803224962
Country of Origin
China
Dimensions
Max. Paper Size
4 in x 6 in
Height
5 1/2 in
Depth
9 29/32 in
Width
8 13/16 in
Details
Item
Inkjet Printer
Printer Output
Color
Operating System Compatibility
Mac(R) OS X 10.6.8-10.9, Windows(R) XP, Vista(TM), 7
Standards
Energy Star(R) Certified
Paper Tray Capacity
18
Connector/Port/Interface
PictBridge(TM), USB
Network Ready
Yes
Network Types
PictBridge(TM), USB
LCD Display
Yes
Print Resolution (Color)
300 x 300 dpi
Network Capable
Yes
Description
Inkjet Printer, Color, Print Resolution (Color) 300 x 300 dpi, Max. Paper Size 4 in x 6 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X 10.6.8-10.9, Windows(R) XP, Vista(TM), 7, Paper Tray Capacity 18, Connector/Port/Interface PictBridge(TM), USB, Network Ready Yes, Network Capable Yes, Network Types PictBridge(TM), USB, Height 5 1/2 in, Width 8 13/16 in, Depth 9 29/32 in, Standards ENERGY STAR(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.