Pressure Gauge with Internal Seal, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-30-G-KEMX

  • Zoro # G0189944


product price:  $52.89
/ea

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-210-30-G-KEMX
Zoro #
G0189944
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Internal Seal
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Apparatus, Marine, Military, Hydraulics, Water Treatment Applications
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.5 psi
Case Color
Black
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.5
Gauge Filled With
Glycerin
Graduations
5 psi
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Includes
Buna-N Anti-Freeze/Anti-Clog Barrier
Case Material
Zytel Nylon
Socket Material
Brass
Wetted Materials
Brass / Copper
Standards
ANSI/ASME B40.1
Connection Type
MNPT
Seal Compatible Process Media
Water; Oil; Gases; Liquids and Gases Compatible with Brass and Buna-N Rubber
Includes Mounting Hardware
No
Movement Type
Swiss
Gauge Case Liquid
Glycerin
Case Finish
Gloss
Seal Lower Housing Material
Brass
Includes Calibration Certificate
No
Dial Color
White
Removable Bezel
Yes
Process Connection Gender
Male
Includes Vent Plug
No
Dry Dampening Feature
None
Bezel Material
Zytel Nylon
Sensor Material
Copper Alloy
Seal Diaphragm Material
Buna-N
Primary Scale Minor Graduations
0.5
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Movement Material
Copper Alloy
Process Temperature Range
-40 Degrees to 150 Degrees F
Adjustable Pointer
No
Pressure Range Type
Pressure
Bezel Mounting Type
Removable
Clog Resistant
Yes
Seal Fill Liquid
Instrument Oil
Accuracy Scale
Full Scale
Primary Scale Numeric Increments
5
Pointer Material
Aluminum
Case Construction
Corrosion Resistant; Chemical Resistant; Weather Resistant
Dial Face Material
Aluminum
Scale Type
Single
Sensor Type
Bourdon Tube
Freeze Resistant Movement
Yes
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Diaphragm Seal Type
Clamped
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
Yes
Maximum Pressure
30
Diaphragm Seal Material
Buna-N
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Seal Process Media Temperature - Minimum
-40 Degrees F
Seal Working Pressure - Maximum
30 psi
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
30 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
Seal Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Operating Temperature - Maximum
150 Degrees F
Resistance Properties
Clog Resistant
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Gauge, Gauge Type Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 30 psi, Dial Size (mm) 63, Connection Size 1/4" NPT, Connection Location Lower, Smallest Graduation (PSI) 0.5, Graduations 5 psi, Accuracy (%) +/-1, Case Material Zytel Nylon, Case Color Black, Socket Material Brass and Buna-N, Tube Material Copper Alloy, Filled With Glycerin, Lens Material Polycarbonate, Removable, Ring Material Twist On Zytel Nylon, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Series LFS-21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.