Industrial Compound Gauge, 1 to 0 to 2 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-(1/0/2 BAR)-G

  • Zoro # G0190102


product price:  $40.95
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-210-(1/0/2 BAR)-G
Zoro #
G0190102
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
1 to 0 to 2
Primary Scale Units
bar
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
0.50 Bar
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Case Color
Black
Gauge Primary Range Smallest Graduation
0.05
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Smallest Graduation
0.05 Bar
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Copper
Standards
ANSI/ASME
Freeze Resistant Movement
No
Pointer Color
Black
Dry Dampening Feature
None
Pressure Range Type
Compound
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Vibration Resistance
Liquid-Filled
Includes Mounting Hardware
No
Scale Type
Single
Bezel Mounting Type
Removable
Movement Material
Copper Alloy
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Case Construction
Corrosion Resistant
Includes Vent Plug
No
Removable Bezel
Yes
Process Connection Gender
Male
Accuracy Grade
ANSI/ASME B40.1 Grade 1A
Gauge Case Liquid
Glycerin
Dial Color
White
Bezel Material
Zytel Nylon
Dial Face Material
Aluminum
Primary Scale Minor Graduations
0.05
Non-Sparking
No
Sensor Material
Phosphor Bronze
Field Fillable
No
Movement Type
Swiss
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
2 bar
IP Rating
IP65
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Compatible with Series
Universal
Compatible with Brand
SPAN
Primary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
1 bar
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 1 to 0 to 2, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products