Industrial Pressure Gauge, 0 to 2 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-2 BAR-G

  • Zoro # G0190163


product price:  $33.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-210-2 BAR-G
Zoro #
G0190163
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 2
Primary Scale Units
bar
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
0.25 Bar
Gauge Primary Range Numbered Graduations
2
Case Color
Black
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
0.02
Calibration Certificate Included
No
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Smallest Graduation
0.02 Bar
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Wetted Materials
Brass / Copper
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Movement Type
Swiss
Non-Sparking
No
Dial Color
White
Pointer Color
Black
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 1A
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Includes Vent Plug
No
Primary Scale Minor Graduations
0.02
Primary Scale Numeric Increments
2
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Dial Face Material
Aluminum
Process Connection Gender
Male
Sensor Material
Phosphor Bronze
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Field Fillable
No
Bezel Material
Zytel Nylon
Case Construction
Corrosion Resistant
Movement Material
Copper Alloy
Scale Type
Single
Removable Bezel
Yes
Bezel Mounting Type
Removable
Sensor Type
Bourdon Tube
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
2 bar
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 bar
IP Rating
IP65
Compatible with Series
Universal
Case Liquid
Glycerin

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 2, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.