Industrial Pressure Gauge, 0 to 1 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-1 BAR-G

  • Zoro # G0190215


product price:  $40.59
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-210-1 BAR-G
Zoro #
G0190215
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 1
Primary Scale Units
bar
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
0.02
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
2
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Graduations
0.20 Bar
Case Color
Black
Smallest Graduation
0.02 Bar
Gauge Filled With
Glycerin
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Copper
Standards
ANSI/ASME
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Movement Material
Copper Alloy
Scale Type
Single
Pressure Range Type
Pressure
Case Construction
Corrosion Resistant
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Color
Black
Gauge Case Liquid
Glycerin
Sensor Material
Phosphor Bronze
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Vibration Resistance
Liquid-Filled
Dial Color
White
Includes Calibration Certificate
No
Primary Scale Numeric Increments
2
Primary Scale Minor Graduations
0.02
Accuracy Scale
Full Scale
Bezel Mounting Type
Removable
Dial Face Material
Aluminum
Bezel Material
Zytel Nylon
Removable Bezel
Yes
Non-Sparking
No
Movement Type
Swiss
Pointer Material
Aluminum
Field Fillable
No
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Series
Universal
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Maximum
1 bar
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 bar
IP Rating
IP65
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 1, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.