Industrial Pressure Gauge, 0 to 25 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-25 BAR-G

  • Zoro # G0190233


product price:  $41.15
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFS-210-25 BAR-G
Zoro #
G0190233
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 25
Primary Scale Units
bar
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
5 Bar
Smallest Graduation
0.5 Bar
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Gauge Primary Range Numbered Graduations
5
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.5
Case Color
Black
Gauge Filled With
Glycerin
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Connection Type
MNPT
Wetted Materials
Brass / Copper
Sensor Material
Phosphor Bronze
Removable Bezel
Yes
Bezel Mounting Type
Removable
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Numeric Increments
5
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Bezel Material
Zytel Nylon
Pointer Color
Black
Includes Calibration Certificate
No
Process Connection Gender
Male
Vibration Resistance
Liquid-Filled
Movement Type
Swiss
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Case Construction
Corrosion Resistant
Dial Color
White
Pressure Range Type
Pressure
Non-Sparking
No
Movement Material
Copper Alloy
Accuracy Grade
ASME B40.100 Grade 1A
Includes Mounting Hardware
No
Pointer Material
Aluminum
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Scale Type
Single
Primary Scale Minor Graduations
0.5
Includes Vent Plug
No
Gauge Case Liquid
Glycerin
Field Fillable
No
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
25 bar
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 bar
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 25, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.