Industrial Pressure Gauge, 0 to 40 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-40 BAR-G

  • Zoro # G0190242


product price:  $41.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-210-40 BAR-G
Zoro #
G0190242
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 40
Primary Scale Units
bar
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
5
Calibration Certificate Included
No
Smallest Graduation
0.5 Bar
Gauge Primary Range Smallest Graduation
0.5
Graduations
5 Bar
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Gauge Filled With
Glycerin
Case Color
Black
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Wetted Materials
Brass / Copper
Standards
ANSI/ASME
Dial Color
White
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Dry Dampening Feature
None
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Type
Bourdon Tube
Bezel Material
Zytel Nylon
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Primary Scale Numeric Increments
5
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Movement Material
Copper Alloy
Removable Bezel
Yes
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Sensor Material
Phosphor Bronze
Includes Vent Plug
No
Bezel Mounting Type
Removable
Primary Scale Minor Graduations
0.5
Freeze Resistant Movement
No
Scale Type
Single
Non-Sparking
No
Includes Mounting Hardware
No
Movement Type
Swiss
Pointer Material
Aluminum
Case Construction
Corrosion Resistant
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Series
Universal
IP Rating
IP65
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
40 bar
Primary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 40, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products