This item is Discontinued.

Miljoco Pressure Gauge, 0 to 3000 psi, 1/4" MNPT, Stainless Steel, Silver P2598LZ13SS-M

Pressure Gauge, 0 to 3000 psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # P2598LZ13SS-M
  • Zoro # G0190425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2598LZ13SS-M
Zoro #
G0190425
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
2 1/2 in

Details

Connection Location
Lower
Item
Pressure Gauge
Gauge Application
General Purpose
Range
0 to 3000 psi/0 to 20,000 kPa
Accuracy
+/-1.6%
Gauge Primary Range Values
0 to 3000
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Smallest Graduation
50 psi/500 kPa
Gauge Case Color
Stainless Steel
Operating Temp. Range
0 Degrees to 140 Degrees F
Series
P2598LZ-M
Gauge Special Options
Maximum Reading Pointer
Basic Gauge Wetted Parts
Stainless Steel
Graduations
500 psi/5000 kPa
Basic Gauge Sensor Material
Stainless Steel
Gauge Sensor Material
316 Stainless Steel
Gauge Panel Mountable
No
Gauge Lens Material
Acrylic
Gauge Socket Material
316 Stainless Steel
Gauge Case Material
Stainless Steel
Pressure and Vacuum Gauge Type
Pressure Gauge
Basic Gauge Lens Material
Plastic
Calibration Certificate Included
No
Basic Gauge Socket Material
Stainless Steel
Gauge Accuracy
+/-1.60%
Liquid Filled
No
Gauge Primary Range Smallest Graduation
50
Gauge Connection Location
Bottom
Gauge Primary Range Numbered Graduations
500
Socket Material
316 Stainless Steel
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-1.6 Percent, Gauge Case Material Stainless Steel, Lens Material Acrylic, Socket Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.