Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KD3 Reader Safety Glasses, Black Wraparound Frame, 1.5 Diopter, Gray Lens, Anti-Scratch Coating

  • Mfr # K3H15G

  • Zoro # G0190811


product price: $10.45
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Standards
ANSI Z87+, CE EN166
Series
KD3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3H15G
Zoro #
G0190811
UPC #
766868473171
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Standards
ANSI Z87+, CE EN166
Series
KD3
Frame Color
Black
UV Protection
99.9%
X-Ray Detectable
No
Frame Material
Nylon
Lens Material
Polycarbonate
Eyewear Venting
Non-Vented
Diopter
+1.50
Foam Lined
No Foam Lining
Gender
Unisex
Photochromatic Lens
No
Includes Eye Socket Lining
No
Includes Padded Arms
No
For Small Heads Designation
Not Rated for Small Heads
Includes Brow Lining
No
Lens Function
Bifocal
Includes Padded Nose Piece
Yes
Arm Tip Type
Spatula
Includes No Lens Coatings
No
Diopter Location
Bottom
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Frame Type
Half-Frame
Includes Anti-Static Lens Coating
No
Visible Light Scale Protection
L3, L4, L5, L6, L7
Includes Anti-Fog Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Arm Material
Nylon
Metal Detectable
No
Arm Color
Black
Padding Location
Nose Bridge
Nose Bridge Material
Polycarbonate
Adjustable Pieces
Temple
Application
General Purpose
Includes Reader Lens
Reader Lens Included
Temple Tip Features
Contoured
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Reader Safety Glasses, Series KD3, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87+, CE EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.