Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +1.50, Black Frame, Clear Lens

  • Mfr # 28621

  • Zoro # G0190881


product price: $12.39
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI/ISEA Z87.1+
Series
V60 Nemesis RX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28621
Zoro #
G0190881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/4 in

Details

Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI/ISEA Z87.1+
Series
V60 Nemesis RX
Frame Color
Black
UV Protection
99.9%
Frame Material
Nylon
Includes
Adjustable Detachable Cord
X-Ray Detectable
No
Foam Lined
No Foam Lining
Lens Material
Polycarbonate
Gender
Unisex
Photochromatic Lens
No
Arm Color
Black
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Fog Lens Coating
No
Arm Tip Type
Wraparound
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Includes Padded Arms
No
Includes Padded Nose Piece
No
Includes Polarized Lens Coating
No
Application
General Purpose
Frame Type
Half-Frame
Diopter Location
Top
Lens Function
Bifocal
Metal Detectable
No
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Nose Bridge Material
Rubber
Nose Bridge Adjustment Type
Flexible
Padding Location
Nose Bridge
Temple Adjustment Type
Ratcheting
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Cord Control
Adjustable Pieces
Nose Bridge, Temple
Includes Reader Lens
Reader Lens Included

Description

Reader Safety Glasses, Series V60 Nemesis RX, Gender Unisex, Lens Color Clear, Lens Coating Hard Coat, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Ratcheted, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Adjustable Detachable Cord, Standards ANSI/ISEA Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.