Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, XL, Inherent Blend and Treated Cotton
Mfr # SBS1002XL
Zoro # G0191426
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBS1002XL
Zoro #
G0191426
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Fits Chest Size
48 in to 50 in
Sleeve Length
26 in
Minimum Chest Size
48 in
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Chest Size
50 in
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Neck Style Collar, Number of Pockets 2, Pattern Solid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.