Cam and Groove Coupling, 1", Aluminum

  • Mfr # AB100EZ

  • Zoro # G0191724


product price:  $56.15
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AB100EZ
Zoro #
G0191724
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
1"
Pipe Size
1"
Hose Fitting Size
1"
Overall Length
2-35/64"
Thread Size
1 in -11-1/2
Coupling Size
1"
Socket Inside Diameter
1 in
Pipe Size - Pipe Fitting
1"
Socket"side Diameter
1"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Gasket Material
Nitrile
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Hose Fitting Gender
Male
Basic Pipe Fitting Material
Metal
Fitting Type
MNPT
Pipe Fitting Material
Aluminum
For Hose I.D.
1"
Fitting Connection Type
NPT

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 in, Gasket Material Nitrile, Overall Length 2 35/64 in, Includes Locking Arm Yes, Thread Size 1 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.