Bansbach Easylift
Gas Spring, Stainless Steel, Force 30
Mfr # AN042-063
Zoro # G0191913
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.35 in
- Extended Length 18.62 in
- Stroke 8.27 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE 3/16" x 2" 175 lb. Spring Snap w/ 1/4" Opening (4FCE2)
- BEST 2" W x 5" H Satin Door and Butt Hinge (FBB191NRP 5X4 5 DOOR HINGE 32D STS)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 12"W x 12"H (GVPOC12X1203SF)
- PRIME-LINE SEAL PILEWWATHER3/16""18' (T8658)
- BANSBACH EASYLIFT Rotary Damper, Disk, 1 Nm (FDT-47A-103)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 (60003FD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-059)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 12.20 (HX1P1-001)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-026)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- GENESIS Gs08-0800Md10-121 Gas Spring (GSS 6399UW)
- Bansbach Easylift Gas Springs & Dampers