Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, L, Inherent Blend and Treated Cotton

  • Mfr # SBS1002L

  • Zoro # G0194199


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBS1002L
Zoro #
G0194199
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Sleeve Length
26 in
Size - Body Type
Regular
Sleeve Length Type
Long
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Details

Item
Flame-Resistant Collared Shirt
Color
Blue
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
Arc Flash PPE Category
2
Material Trade Name
Inherent Blend and Treated Cotton
Gender
Men's
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Number of Pockets
2
Garment Type
Shirt
High-Visibility
No
Neck Style
Collar
Shirt Style
Work Shirt
Stitching Material
Nomex(R)
Collar Style
Button-Down
Pocket Location
Chest
Pattern
Solid

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Neck Style Collar, Number of Pockets 2, Pattern Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.