This item is Discontinued.

5.11 Hiking Boots, Mens, 4, D, Black, PR 12141

Hiking Boots, Mens, 4, D, Black, PR (Discontinued)

  • Mfr # 12141
  • Zoro # G0194227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12141
Zoro #
G0194227
UPC #
844802305341
Country of Origin
Bangladesh

Dimensions

Size
4
Footwear Width
R
Heel Height
1 in or Greater
Height
4 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Completely Non Metallic
No
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Midsole Material
CMEVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Shank Material
nylon
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Insole System
Ortholite
Removable Insole
No
Chemical Resisting Sole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Fence Climbing Lug
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Static Dissipative
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Item
Hiking Boots
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No

Description

Hiking Boots, Footwear Style Military/Tactical, 4, R, Men's, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 4 in Height, Black, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.