This item is Discontinued.

5.11 Hiking Boots, Mens, 11-1/2, D, Black, PR 12141

Hiking Boots, Mens, 11-1/2, D, Black, PR (Discontinued)

  • Mfr # 12141
  • Zoro # G0194245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12141
Zoro #
G0194245
UPC #
844802305297
Country of Origin
Bangladesh

Dimensions

Size
11-1/2
Footwear Width
R
Height
4 in
Heel Height
1 in or Greater

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Mesh
Item
Hiking Boots
Oil Resisting Sole
No
Footwear Construction Type
Cemented
Insole System
Ortholite
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Completely Non Metallic
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Style Number
12141
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Conductive
No
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Non Metallic Upper
No
Midsole Material
CMEVA
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Footwear Sole Pattern
Fence Climbing Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
nylon
Liner Material
Mesh
Static Dissipative
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested

Description

Hiking Boots, Footwear Style Military/Tactical, 11-1/2, R, Men's, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 4 in Height, Black, Style Number 12141, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.