This item is Discontinued.

5.11 Hiking Boots, Mens, 11, D, Black, PR 12141

Hiking Boots, Mens, 11, D, Black, PR (Discontinued)

  • Mfr # 12141
  • Zoro # G0194251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12141
Zoro #
G0194251
UPC #
844802305280
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
R
Height
4 in
Heel Height
1 in or Greater

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Item
Hiking Boots
Insole System
Ortholite
Wide Toe Cap
No
Outsole Material
Rubber
Footwear Construction Type
Cemented
Conductive
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
nylon
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Electrical Hazard Rated
No
Footwear Sole Pattern
Fence Climbing Lug
Non Metallic Upper
No
Style Number
12141
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Midsole Material
CMEVA
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
No
Removable Insole
No
Completely Non Metallic
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested

Description

Hiking Boots, Footwear Style Military/Tactical, 11, R, Men's, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 4 in Height, Black, Style Number 12141, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.