Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51115
Zoro #
G0194595
UPC #
888579008098
Country of Origin
Multiple
Dimensions
Overall Length
6-1/2"
Overall Thickness
5/32"
Overall Width
2-55/64"
Blade Length
2-55/64"
Details
Item
Rescue Knife
Blade Type
Spear
Blade Material
Stainless steel
Handle Type
Textured grip
Handle Material
Steel
Application
Tactical
Features
Sturdy, Lightweight Pocket Knife, Lanyard Hole, Reversible Pocket Clip
Handle Color
Orange
Number of Blades
1
Includes
Includes Torx
Description
Rescue Knife, Application Tactical, Blade Length 2 55/64 in, Blade Material Stainless Steel, Blade Type Spear, Handle Color Orange, Handle Material Steel, Includes Includes Torx, Overall Length 6 1/2 in, Overall Thickness 5/32 in, Overall Width 2 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.