Atlas 600 Chemical Resistant Gloves, Cotton, 9.5 in L, 15.0 mil, Green, M, 1 PR

  • Mfr # 600M-08

  • Zoro # G0195661


product price:  $5.75
/pr

Key Features

Color
Green
Glove Size
M
Glove Materials
Cotton
Glove Length
9.5 in
Glove Thickness
15.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600M-08
Zoro #
G0195661
UPC #
038054988289
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
9.5 in
Glove Thickness
15.0 mil
Thickness
13 ga
Size- Numeric
8
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Cotton
Latex-Free
Yes
Cuff Style
Knit
Series
Atlas 600
Standards
CE, EN388: 2003
Resists
Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts
Supported / Unsupported
Supported
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
Not Rated
Application
General Purpose
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Cotton
Low-Profile Impact Protection
No
Glove Construction
Seamless Knit
Glove Texture Location
Smooth
Brand and Series
Showa Atlas 600
Glove Hand Style
Left and Right
Surface Resistivity
1.00 x 10^11 ohm/sq
Glove Coating Coverage
Full
Glove Coating Color
Green
Insulated
No
Glove Coating Finish
Rough
Glove Coating Material
PVC
ANSI/ISEA Cut Level
Not Rated
Anti-Static
No
Waterproof
No
Finger Coverage
Full Finger
Oil Resistant
No
EN 388 Rating
3121
Water Resistant
Yes
Glove Material Color
Green
Glove Coating Cover
Full
Includes Pull Strap
No
Double-Dipped
No
Glove Lining Material
Cotton
Knit Material Color
Green
Hand Protection Style
Glove
Palm Type
Coated
Lint-Free
No
Minimum Temperature
Not Rated
Knit Material
Cotton
Coating Type
Dipped
Hem Style
Finished
Reversible
No
Includes Finger Fourchettes
No
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Min. Temp.
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121, Standards CE, EN388: 2003, Surface Resistivity 1.00 x 10^11 ohm/sq, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.