Pilot Light, Blue, 30mm, LED

  • Mfr # XB5FVB6

  • Zoro # G0196317


product price:  $53.75
/ea

Key Features

Voltage
24V AC/DC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5FVB6
Zoro #
G0196317
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Length
55 mm
Height
42 mm
Width
36.6 mm
Overall Depth
2.17 in
Panel Cutout Diameter
30 mm
Overall Width
1.44 in
Overall Height
1.65 in
Mounting Diameter
1.20 in (30.5 mm)
Depth
2.17 in (55 mm)

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Blue
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Lens Material
Plastic
Bezel
Plastic
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Plastic
Lamp Voltage
24 V AC/DC
Replacement Lamps
Integrated
Body Material
Plastic
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Average Life
100000 hr
Type
Steady Signal
NEMA Rating
13, 4X
IP Rating
IP66, IP67, IP69, IP69K
Includes Lens
Lens Included
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
13, 4X
Lens Color
Blue
Series
XB5
Resistance Properties
Dust Resistant, Shock Resistant, Waterproof
Voltage Rating - Maximum
24 V AC/DC
Lamp Color
Blue
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
24 V AC/DC
IP Degree Of Protection
IP66 IEC 60529; IP67 IEC 60529; IP69 IEC 60529; IP69K ISO 20653
Service Life
100000 h at rated voltage and 25°C
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Device Presentation
Complete product
IK Degree Of Protection
IK03 IEC 50102
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2; 8 kV in free air (in insulating parts) IEC 61000-4-2
Shock Resistance
50 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 30 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end IEC 60947-1
Compatibility Code
XB5
Bulb Base
Integral LED
Electromagnetic Emission
Class B IEC 55011
Protective Treatment
TH
Head Type
Built-in-flush
Vibration Resistance
5 gn 12 to 500 Hz)IEC 60068-2-6
Product Certifications
UL Listed; CSA
Signalling Type
Steady
Resistance To Fast Transients
2 kV IEC 61000-4-4
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Overvoltage Category
Class II IEC 60536
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Rated Insulation Voltage
250 V 3)IEC 60947-1
Light Source
Universal LED
Rated Supply Voltage
24 V AC/DC 50/60 Hz
Bezel Material
Dark Gray plastic
Electromagnetic Compatibility
Electrostatic discharge - test level: 6 kV (on contact (on metal parts)) conforming to IEC 61000-4-2; Electrostatic discharge - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2; Electromagnetic emission class B conforming to IEC 55011
Current Consumption
18 mA
Surge Withstand
1 kV IEC 61000-4-5
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Supply Voltage Limits
19.2 to 30 V DC; 21.6 to 26.4 V AC

Description

Pilot Light, Voltage 24V AC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 24 V AC/DC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Standards CSA, REACH, RoHS, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.