Cordless Work Light, Battery, LED, 500lm

  • Mfr # 74850

  • Zoro # G0198164


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lumens
400 lm, 500 lm
Voltage
3.6 V
Lamp Life
50,000 hr
Charger Replacement
32PF15, 406D34, Mfr. No. 74115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74850
Zoro #
G0198164
UPC #
080926748507
Country of Origin
China

Dimensions

Tool Length
10 3/4 in
Overall Length
10.75 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Cordless Work Light
Lamp Type
LED
Lumens
400 lm, 500 lm
Voltage
3.6 V
Lamp Life
50,000 hr
Charger Replacement
32PF15, 406D34, Mfr. No. 74115
Switch Type
Push Button
Series
Strion(R)
Standards
CE, CEC, UK CA
Base Style
Hooks, Magnetic
Green Environmental Attribute
Product is Rechargeable
Water Penetration Rating
IPX4
Number of Batteries
1
Corded/Cordless
Cordless
Included Charger
32PF15, 406D34, Mfr. No. 74115
Use With Battery Mfr. No.
74175
Body Color
Red
Light Output Mode
High
Lighting Technology
LED
Focus
Flood
Maximum Lumens Output
500
Battery Burn Time
3/3/5hr.
Rated Life
50,000 hr
Rechargeable
Yes
Includes
USB Cord
Special Features
Magnetic base with nested hang hook, moveable / foldable light bar
Light Output Modes
Bright White / Hi CRI / UV
IP Rating
IPX4
Color Rendering Index
90
Includes Batteries
Yes
Hazardous Location Specification
Not Rated
Housing Material
Nylon
Includes Ultraviolet Light
Yes
Power Source
Battery
Foldable
Foldable
Maximum Brightness
500 lm
Application
Checking Wires, Leak Detection, Paint Matching
Resistance Properties
Impact Resistant
Includes Bulb
Yes
Mount Type
Hook, Magnet
Battery Chemistry
Lithium Ion
Maximum Run Time
3 hr
Brightness Levels
400 lm, 500 lm
Housing Color
Red
Number of Brightness Levels
2
Features
180 Degrees Rotating Light Bar, 400nm Wavelength UV LED, 90 CRI LEDs, Compact Light Bar, White LED Light Bar
Number of Batteries Required
1

Description

Cordless Work Light, Power Source Battery, Lighting Technology LED, Maximum Brightness 500 lm, Number of Brightness Levels 2, Maximum Run Time 3 hr, Includes Ultraviolet Light Yes, Housing Color White, Mount Type Hook, Magnet, Includes USB Cord, Overall Length 10.75 in, Foldable Yes, Battery Chemistry Lithium Ion, Color Rendering Index 90, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Yes, IP Rating IPX4, Number of Batteries Required 1, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.