Blender, HP 1, Capacity 48 oz., 750W, 120V

  • Mfr # BB300

  • Zoro # G0199990


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity
48 oz
HP
1 hp
Number of Speeds
2
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB300
Zoro #
G0199990
UPC #
040072035210
Country of Origin
United States

Dimensions

Overall Depth
8 3/8 in
Overall Width
7 5/8 in
Overall Height
16 in

Details

Item
Blender
Type
Heavy-Duty
Capacity
48 oz
HP
1 hp
Number of Speeds
2
Voltage
120V AC
Standards
NSF, TUV
Watts
750 W
Blending Functions
Pulse
Frequency
60 Hz
Weight
7 lb
Includes Sound Enclosure
No
Actuation
Switch
Product Type
Blender
Horsepower
1 hp
Wattage
820 W
Current
6.8 A
Container Material
Copolyester
Features
Recommended for 25 to 49 Drinks Per Day, Removable Rubberized Jar Pad Dampens Sound and Makes Cleanup Easy

Description

Blender, Capacity 48 oz, Horsepower 1 hp, Overall Width 7 5/8 in, Overall Depth 8 3/8 in, Overall Height 16 in, Blending Functions Pulse, Number of Speeds 2, Voltage 120V AC, Wattage 820 W, Actuation Switch, Container Material Copolyester, Includes Sound Enclosure No, Current 6.8 A, Features Recommended for 25 to 49 Drinks Per Day, Removable Rubberized Jar Pad Dampens Sound and Makes Cleanup Easy, Frequency 60 Hz, Product Type Blender, Standards NSF, TUV, Weight 7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.