This item is Discontinued.

Rockport Works Work Shoes, Pln, Mens, 11W, Black, PR RK6523-11W

Work Shoes, Pln, Mens, 11W, Black, PR (Discontinued)

  • Mfr # RK6523-11W
  • Zoro # G0203673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK6523-11W
Zoro #
G0203673
UPC #
690774263161
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
4"
Width
4"

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Closure Type
Slip On
Conductive
No
Item
Work Shoes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.10
Upper Material Description
Leather
Midsole Material
EVA
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Shank Material
Plastic
Oil Resisting Sole
Yes
Footwear Closure Type
Slip On
Removable Insole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
100 Degrees F
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
1.10
Upper Boot Material
All Leather
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.70
Mark II Slip Test Results- Dairy Tile Oily
0.48
Static Dissipative
No
Electrical Hazard Rated
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Sole Pattern
Low Lug
Style Number
6523
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Moisture Wicking Nylon Mesh
Wide Toe Cap
No
Insole System
Dynamic Suspension System
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Resists
Slips
Metatarsal Guard
No
Upper Material
Leather
Construction
Cement

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Width 4 In., Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cement, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 6523, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.