Zoro Homepage
This item is Discontinued.
Ohyama Lights LED Stairwell Fixture, 5000K, 1800 lm OLLN4-25C-UNV-M

LED Stairwell Fixture, 5000K, 1800 lm (Discontinued)

  • Mfr # OLLN4-25C-UNV-M
  • Zoro # G0203677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLLN4-25C-UNV-M
Zoro #
G0203677
UPC #
694101447378
Country of Origin
Unknown

Dimensions

Fixture Height
3-7/16"
Fixture Length
50-3/8"
Fixture Width
2-3/8"

Description

Fixture Voltage 120 to 277, 1800 Lumens, Color Temperature 5000 K, Dimmable Yes, Lumens per Watt 75.0, Fixture Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Eletro-Galvanized Steel, Fixture Temp. Range 0 Degrees to 40 Degrees C, Fixture Warranty 5 yr, LED Replacement For 1 Lamp LFL, Includes (2) Independent and Adjustable Motion Sensors, Hanging Chain, Standards UL, DLC, RoHS, FCC, For Use With Stairwells, Hallways, Garages, Damp or Dry Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.