
Kitchen Faucet, Electronic, Single Hole Only Mount, 1 Hole Commercial
Mfr # 3335054
Zoro # G0203741
product price:Â $738.43
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Faucet Operation
Electronic
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3335054
Zoro #
G0203741
UPC #
671254335981
Country of Origin
Romania
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Faucet Operation
Electronic
ADA Compliant
Yes
Flow Rate
0.50 gpm
Mounting Type
Single Hole Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial
Description
Item Eaf200-Lt-Ism Cp Elect Faucet Iq
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.