Overshoes, PVC, EVA Foam, 3 in Height, Black, L
Mfr # G87703BL
Zoro # G0204897
product price:Â $43.99
/prKey Features
Color
Black
Material
PVC, EVA Foam
Waterproof
No
Boot Height
3 in
Gender
Unisex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G87703BL
Zoro #
G0204897
UPC #
882815400042
Country of Origin
China
Dimensions
Size
L
Boot Height
3 in
Fits Shoe Size
Men's 10 to 12 / Women's 11 to 13
Footwear Width
M
Description
Overshoe, Foot, Footwear Sole Pattern Weave, Toe Type Not Applicable, Black, Fits Shoe Size Men's 10 to 12 / Women's 11 to 13, Style Number ERGOMATES LITE, Boot Height 3 in, Unisex, Metatarsal Guard No, Size L, Waterproof No, Upper Material PVC, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.