Disposable Gloves, Nedical-Grade, 2.4 mil Palm, Nitrile, Powder-Free, AQL 1.5, L (9), 100 PK, Blue

  • Mfr # 60JJ45

  • Zoro # G0205297


product price:  $10.69
/pk 100, $0.11/ea

Key Features

Material
Nitrile
Palm Thickness
2.4 mil
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60JJ45
Zoro #
G0205297
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Palm Thickness
2.4 mil
Length
9 1/2 in
Cuff Thickness
2 mil
Glove Length
9 1/2 in
Finger Thickness
4 mil
Nominal Palm Thickness
2 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L
Size - Numeric
9

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
FDA 21 CFR 177, FDA 510K
Medical Glove Type
Exam
Features
Touchscreen Compatible
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
Brand and Series
Condor
Anti-Static
Anti-Static Not Included
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Cuff Style
Beaded
Federal 209E Clean Room Class
Not Rated
Packaging
Dispenser Box
Accelerator-Free
Contains Accelerators

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products