Slotted Spring Pin, 18 mm Outside Dia, 122 mm L, Steel, 5 PK
Mfr # M39100.160.0120
Zoro # G0205357
product price:Â $49.45
/pk 5, $9.89/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
18 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39100.160.0120
Zoro #
G0205357
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
18 mm
Shank Length
122 mm
Overall Length
120mm
Outside Dia.
16 mm
Nominal Diameter
16 mm
Wall Thickness
3 mm
Chamfer Length (Min.)
2 mm
Chamfer Diameter
10.5 mm
Usable Length
120 mm
Minimum Chamfer Length
2 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ISO 8752
Standards
D1481, ISO8752
Rockwell Hardness
HV30 420-560
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 16mm dia,120mm L,PK5, System of Measurement Metric, Pin Diameter 16 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 120 mm, End Type Chamfered, Chamfer Diameter 10.5 mm, Wall Thickness 3 mm, Shank Length 120 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 16 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.