Slotted Spring Pin, 18 mm Outside Dia, 72 mm L, Steel, 5 PK
Mfr # M39100.160.0070
Zoro # G0205381
product price:Â $31.29
/pk 5, $6.26/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
18 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39100.160.0070
Zoro #
G0205381
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
18 mm
Shank Length
72 mm
Wall Thickness
3 mm
Overall Length
70mm
Chamfer Length (Min.)
2 mm
Chamfer Diameter
10.5 mm
Nominal Diameter
16 mm
Outside Dia.
16 mm
Usable Length
70 mm
Minimum Chamfer Length
2 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ISO 8752
Rockwell Hardness
HV30 420-560
Standards
D1481, ISO8752
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Slotted Spring Pin, 16mm dia,70mm L,Slotted,PK5, System of Measurement Metric, Pin Diameter 16 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 70 mm, End Type Chamfered, Chamfer Diameter 10.5 mm, Wall Thickness 3 mm, Shank Length 70 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 16 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.