Press Fit Dowel Pin, 16 mm Nominal Dia, 101 mm L, Steel, 10 PK
Mfr # M39080.160.0100
Zoro # G0205786
product price:Â $49.19
/pk 10, $4.92/eaKey Features
Pin Type
Press Fit
System of Measurement
Metric
Pin Diameter
17 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39080.160.0100
Zoro #
G0205786
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
17 mm
Nominal Diameter
16 mm
Shank Length
101 mm
Overall Length
100mm
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C60
Meets
DIN 6325
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,16mm dia,100mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 16 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 100 mm, System of Measurement Metric, Nominal Diameter 16 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.