Press Fit Dowel Pin, 14 mm Nominal Dia, 33 mm L, Steel, 25 PK
Mfr # M39080.140.0032
Zoro # G0205871
product price:Â $63.89
/pk 25, $2.56/eaKey Features
Pin Type
Press Fit
System of Measurement
Metric
Pin Diameter
15 mm
Rockwell Hardness
C60
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39080.140.0032
Zoro #
G0205871
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
15 mm
Nominal Diameter
14 mm
Shank Length
33 mm
Overall Length
32mm
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Rockwell Hardness
C60
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
DIN 6325
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,14mm dia,32mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 14 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 32 mm, System of Measurement Metric, Nominal Diameter 14 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.