This item is Discontinued.

Lacrosse Men's, Composite Toe, Work Boots, 9, Brown/Black 464510-9M

Men's, Composite Toe, Work Boots, 9, Brown/Black (Discontinued)

  • Mfr # 464510-9M
  • Zoro # G0206315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464510-9M
Zoro #
G0206315
UPC #
715474235338
Country of Origin
Unknown

Dimensions

Size
9
Height
8 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Brown/Black
Waterproof
Yes
Shank Material
Fiberglass
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Insulated
No
Standards
ASTM F2413-05 M I/75 C/75 EH
Outsole Material
Vibram(R)
Midsole Material
Rubber
Liner Material
Hyper-Dri(R)
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasion, Chemicals
Material
Leather/Rubber

Description

Work Boots, Metatarsal Guard No, Color Brown/Black, Gender Men's, Insulated No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.