Men's, Composite Toe, Work Boots, 9, W, Brown/Black (Discontinued)
- Mfr # 464510-9W
- Zoro # G0206421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
464510-9W
Zoro #
G0206421
UPC #
715474235215
Country of Origin
Unknown
Dimensions
Size
9
Footwear Width
W
Height
8 in
Details
Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Brown/Black
Waterproof
Yes
Insulated
No
Shank Material
Fiberglass
Outsole Material
Vibram(R)
Liner Material
Hyper-Dri(R)
Midsole Material
Rubber
Standards
ASTM F2413-05 M I/75 C/75 EH
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasion, Chemicals
Material
Leather/Rubber
Description
Work Boots, Metatarsal Guard No, Color Brown/Black, Gender Men's, Insulated No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.